
WIRE 3 SIDED 5 SHELF CART WITH DOLLY BASE 74in
Mfr # MD1860C47RE-5
Zoro # G716542334
product price: $1,266.99
/eaKey Features
Load Capacity
800 lb
Number of Shelves
5
Overall Length
60 in
Overall Height
81 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD1860C47RE-5
Zoro #
G716542334
UPC #
651588217917
Country of Origin
China
Dimensions
Overall Length
60 in
Overall Height
81 in
Overall Width
18 in
Details
Load Capacity
800 lb
Number of Shelves
5
Item
Enclosure Cart Dolly Base
Color
Chrome
Material
Carbon Steel
Description
Mobile Enclosure Cart, 60''W x 18''D x 81''H, includes: 5 wire shelves, 4 74''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.