Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 3 SIDED 5 SHELF CART WITH DOLLY BASE 74in

  • Mfr # MD2436C47RE-5

  • Zoro # G416542252


product price: $871.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
800 lb
Color
Chrome
Overall Width
24 in
Number of Shelves
5
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD2436C47RE-5
Zoro #
G416542252
UPC #
651588217931
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
36 in
Overall Height
81 in

Details

Load Capacity
800 lb
Color
Chrome
Item
Enclosure Cart Dolly Base
Number of Shelves
5
Material
Carbon Steel

Description

Mobile Enclosure Cart, 36''W x 24''D x 81''H, includes: 5 wire shelves, 4 74''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.