Zoro Homepage

WIRE 3 SIDED 5 SHELF CART WITH RODS & TABS 63in

  • Mfr # M1836C46RE-5

  • Zoro # G016542454


product price: $730.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Overall Width
18 in
Overall Height
69 in
Material
Carbon Steel
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1836C46RE-5
Zoro #
G016542454
UPC #
651588217511
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
69 in
Overall Length
36 in

Details

Number of Shelves
5
Material
Carbon Steel
Item
Enclosure Cart Stem Caster
Load Capacity
1,200 lb
Color
Chrome

Description

Mobile Enclosure Cart, 36''W x 18''D x 69''H, includes: 5 wire shelves, 4 63''H posts, rods and tabs kits, 4 donut bumpers, & 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.