Zoro Homepage

WIRE 3 SIDED 5 SHELF CART WITH RODS & TABS 74in

  • Mfr # M1836C47RE-5

  • Zoro # G616542366


product price: $612.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Load Capacity
1,200 lb
Overall Height
80 in
Overall Length
36 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1836C47RE-5
Zoro #
G616542366
UPC #
651588217634
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Length
36 in
Overall Width
18 in

Details

Number of Shelves
5
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Item
Enclosure Cart Stem Caster

Description

Mobile Enclosure Cart, 36''W x 18''D x 80''H, includes: 5 wire shelves, 4 74''H posts, rods and tabs kits, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.