
WIRE 3 SIDED SHELF CART 1 SOLID SHELF 63in
Mfr # M1860CG46RE
Zoro # G116542217
product price: $881.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
4
Overall Width
18 in
Material
Carbon Steel
Color
Chrome/Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1860CG46RE
Zoro #
G116542217
UPC #
651588068915
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Length
60 in
Overall Height
69 in
Details
Load Capacity
1,200 lb
Number of Shelves
4
Material
Carbon Steel
Item
Enclosure Cart Stem Caster
Color
Chrome/Galvanized
Description
Mobile Enclosure Cart, 60''W x 18''D x 69''H, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 63''H posts, rods and tabs kits, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.