Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 3 SIDED SHELF CART 1 SOLID SHELF 63in

  • Mfr # M2436CG46RE

  • Zoro # G216542278


product price: $726.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Load Capacity
1,200 lb
Material
Carbon Steel
Overall Height
69 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2436CG46RE
Zoro #
G216542278
UPC #
651588069110
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Length
36 in
Overall Width
24 in

Details

Number of Shelves
4
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Enclosure Cart Stem Caster
Color
Chrome/Galvanized

Description

Mobile Enclosure Cart, 36''W x 24''D x 69''H, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 63''H posts, rods and tabs kits, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.