
WIRE 3 SIDED SHELF CART MOBILE 63in
Mfr # MD1836C46RE
Zoro # G816542234
product price: $916.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Overall Height
70 in
Overall Width
18 in
Overall Length
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD1836C46RE
Zoro #
G816542234
UPC #
651588070017
Country of Origin
China
Dimensions
Overall Height
70 in
Overall Width
18 in
Overall Length
36 in
Details
Load Capacity
800 lb
Item
Enclosure Cart Dolly Base
Color
Chrome
Material
Carbon Steel
Number of Shelves
4
Description
Mobile Enclosure Cart, 36''W x 18''D x 70''H, includes: 4 wire shelves, 4 63''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.