Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 3 SIDED SHELF CART MOBILE 63in

  • Mfr # MD2448C46RE

  • Zoro # G516542251


product price: $1,140.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Number of Shelves
4
Overall Height
70 in
Overall Length
48 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD2448C46RE
Zoro #
G516542251
UPC #
651588070376
Country of Origin
China

Dimensions

Overall Height
70 in
Overall Length
48 in
Overall Width
24 in

Details

Load Capacity
800 lb
Number of Shelves
4
Color
Chrome
Material
Carbon Steel
Item
Enclosure Cart Dolly Base

Description

Mobile Enclosure Cart, 48''W x 24''D x 70''H, includes: 4 wire shelves, 4 63''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.