Zoro Homepage

WIRE 3 SIDED SHELF CART MOBILE 74in

  • Mfr # MD2436C47RE

  • Zoro # G016542225


product price: $708.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Length
36 in
Load Capacity
800 lb
Overall Height
81 in
Color
Chrome
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD2436C47RE
Zoro #
G016542225
UPC #
651588070291
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Height
81 in
Overall Width
24 in

Details

Load Capacity
800 lb
Color
Chrome
Material
Carbon Steel
Item
Enclosure Cart Dolly Base
Number of Shelves
4

Description

Mobile Enclosure Cart, 36''W x 24''D x 81''H, includes: 4 wire shelves, 4 74''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.