Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 3 SIDED SHELF CART WITH RODS & TABS 63in

  • Mfr # M2460C46RE

  • Zoro # G416542238


product price: $914.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
69 in
Overall Length
60 in
Color
Chrome
Material
Carbon Steel
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2460C46RE
Zoro #
G416542238
UPC #
651588069455
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Length
60 in
Overall Width
24 in

Details

Color
Chrome
Material
Carbon Steel
Load Capacity
1,200 lb
Number of Shelves
4
Item
Enclosure Cart Stem Caster

Description

Mobile Enclosure Cart, 60''W x 24''D x 69''H, includes: 4 wire shelves, 4 63''H posts, rods and tabs kits, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.