
WIRE 3 SIDED SHELF CART WITH RODS & TABS 74in
Mfr # M1860C47RE
Zoro # G516542299
product price: $918.99
/eaKey Features
Color
Chrome
Load Capacity
1,200 lb
Overall Height
80 in
Overall Length
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1860C47RE
Zoro #
G516542299
UPC #
651588068892
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Length
60 in
Overall Width
18 in
Details
Color
Chrome
Load Capacity
1,200 lb
Item
Enclosure Cart Stem Caster
Material
Carbon Steel
Number of Shelves
4
Description
Mobile Enclosure Cart, 60''W x 18''D x 80''H, includes: 4 wire shelves, 4 74''H posts, rods and tabs kits, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.