
WIRE 36in - 5 BASKET UNIT STYLE A MOBILE
Mfr # WR5-36MSBA-MOB
Zoro # G116545485
product price: $792.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
60 in
Overall Length
20 in
Color
Chrome
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR5-36MSBA-MOB
Zoro #
G116545485
UPC #
651588124116
Country of Origin
China
Dimensions
Overall Height
60 in
Overall Length
20 in
Overall Width
36 in
Details
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Basket
Description
Stacking Basket System, mobile, 36''W x 20''D x 60''H, 80 lbs load capacity per basket, includes: 2 1436BC with dividers, 3 203612BC with dividers and dolly base with casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.