Zoro Homepage

WIRE 36in - 5 BASKET UNIT STYLE A

  • Mfr # WR5-36MSBA

  • Zoro # G416545499


product price: $424.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
36 in
Material
Carbon Steel
Overall Length
20 in
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-36MSBA
Zoro #
G416545499
UPC #
651588015308
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
20 in
Overall Height
54 in

Details

Color
Chrome
Item
Shelving Unit Basket
Material
Carbon Steel

Description

Stacking Basket System, stationary, 36''W x 20''D x 54''H, 80 lbs load capacity per basket, includes: 2 1436BC with dividers and 3 203612BC with dividers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.