Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 4 SHELF ADD-ON KIT PROFORM GREEN 86in

  • Mfr # AD86-1454P

  • Zoro # G216527428


product price: $396.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
54 in
Material
Carbon Steel
Overall Width
14 in
Overall Height
86 in
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD86-1454P
Zoro #
G216527428
UPC #
651588121603
Country of Origin
China

Dimensions

Length
54 in
Overall Width
14 in
Overall Height
86 in

Details

Material
Carbon Steel
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Number of Shelves
4
Color
Epoxy Coated, Green

Description

Wire Shelving Add-On Kit, 54''W x 14''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, green epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.