
WIRE 4 SHELF ADD-ON KIT STAINLESS 86in
Mfr # AD86-2124S
Zoro # G816528771
product price: $720.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Load Capacity
600-800 lb
Overall Width
21 in
Overall Height
86 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD86-2124S
Zoro #
G816528771
UPC #
651588244852
Country of Origin
China
Dimensions
Overall Width
21 in
Overall Height
86 in
Length
24 in
Details
Number of Shelves
4
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Color
Stainless
Material
Stainless Steel
Description
Wire Shelving Add-On Kit, 24''W x 21''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.