Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 4 SHELF MOBILE CART 63in

  • Mfr # M1848C46

  • Zoro # G516542114


product price: $443.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Load Capacity
1,200 lb
Material
Carbon Steel
Overall Width
18 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1848C46
Zoro #
G516542114
UPC #
651588069653
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
48 in
Overall Height
69 in

Details

Number of Shelves
4
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Cart Stem Caster
Color
Chrome

Description

Mobile Cart, 48''W x 18''D x 69''H, includes: 4 wire shelves, 4 63''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.