
WIRE 4 SHELF MOBILE CART 63in
Mfr # M1860C46
Zoro # G016542416
product price: $486.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Load Capacity
1,200 lb
Overall Height
69 in
Overall Width
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M1860C46
Zoro #
G016542416
UPC #
651588209035
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Width
18 in
Overall Length
60 in
Details
Number of Shelves
4
Load Capacity
1,200 lb
Item
Cart Stem Caster
Material
Carbon Steel
Color
Chrome
Description
Mobile Cart, 60''W x 18''D x 69''H, includes: 4 wire shelves, 4 63''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.