Zoro Homepage

WIRE 4 SHELF MOBILE CART 74in

  • Mfr # M1848C47

  • Zoro # G216542148


product price: $520.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Length
48 in
Color
Chrome
Overall Height
80 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1848C47
Zoro #
G216542148
UPC #
651588069677
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Height
80 in
Overall Width
18 in

Details

Load Capacity
1,200 lb
Item
Cart Stem Caster
Color
Chrome
Number of Shelves
4
Material
Carbon Steel

Description

Mobile Cart, 48''W x 18''D x 80''H, includes: 4 wire shelves, 4 74''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.