
WIRE 4 SHELF MOBILE CART 74in
Mfr # M2460C47
Zoro # G316542208
product price: $782.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
80 in
Color
Chrome
Overall Length
60 in
Overall Width
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2460C47
Zoro #
G316542208
UPC #
651588069912
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Length
60 in
Overall Width
24 in
Details
Color
Chrome
Item
Cart Stem Caster
Material
Carbon Steel
Number of Shelves
4
Load Capacity
1,200 lb
Description
Mobile Cart, 60''W x 24''D x 80''H, includes: 4 wire shelves, 4 74''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.