Zoro Homepage

WIRE 4 SHELF MOBILE CART WITH TIE BAR/RIGID CASTERS

  • Mfr # M2460C46-24TB-RG

  • Zoro # G816542371


product price: $754.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
60 in
Load Capacity
1,200 lb
Number of Shelves
4
Overall Width
24 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2460C46-24TB-RG
Zoro #
G816542371
UPC #
651588209691
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
24 in
Overall Height
69 in

Details

Load Capacity
1,200 lb
Number of Shelves
4
Color
Chrome
Item
Cart Stem Caster
Material
Carbon Steel

Description

Mobile Cart, 60''W x 24''D x 69''H, includes: 4 wire shelves, 4 posts, 4 donut bumpers, tie bars and 4 5'' casters 2 rigid, 2 swivel with break, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.