
WIRE 4 SHELF STARTER KIT BLACK 54in
Mfr # WR54-3060BK
Zoro # G616529169
product price: $686.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Epoxy Coated, Black
Load Capacity
600-800 lb
Number of Shelves
4
Length
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR54-3060BK
Zoro #
G616529169
UPC #
651588143988
Country of Origin
China
Dimensions
Length
60 in
Overall Width
30 in
Overall Height
54 in
Details
Color
Epoxy Coated, Black
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Number of Shelves
4
Material
Carbon Steel
Description
Wire Shelving Starter Kit, 60''W x 30''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, black epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.