
WIRE 4 SHELF STARTER KIT CHROME 54in
Mfr # WR54-2136C
Zoro # G816527743
product price: $289.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Overall Width
21 in
Number of Shelves
4
Overall Height
54 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR54-2136C
Zoro #
G816527743
UPC #
651588074091
Country of Origin
China
Dimensions
Overall Width
21 in
Overall Height
54 in
Length
36 in
Details
Load Capacity
600-800 lb
Number of Shelves
4
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome
Description
Wire Shelving Starter Kit, 36''W x 21''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.