Zoro Homepage

WIRE 4 SHELF STARTER KIT GRAY 54in

  • Mfr # WR54-1242GY

  • Zoro # G416529291


product price: $243.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
42 in
Material
Carbon Steel
Overall Height
54 in
Load Capacity
600-800 lb
Color
Epoxy Coated, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-1242GY
Zoro #
G416529291
UPC #
651588159804
Country of Origin
China

Dimensions

Length
42 in
Overall Height
54 in
Overall Width
12 in

Details

Item
Shelving Unit Wire
Material
Carbon Steel
Load Capacity
600-800 lb
Color
Epoxy Coated, Gray
Number of Shelves
4

Description

Wire Shelving Starter Kit, 42''W x 12''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, gray epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.