
WIRE 4 SHELF STARTER KIT GRAY 63in
Mfr # WR63-2160GY
Zoro # G916529142
product price: $513.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Overall Width
21 in
Color
Epoxy Coated, Gray
Length
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR63-2160GY
Zoro #
G916529142
UPC #
651588101384
Country of Origin
China
Dimensions
Overall Width
21 in
Length
60 in
Overall Height
63 in
Details
Item
Shelving Unit Wire
Number of Shelves
4
Color
Epoxy Coated, Gray
Material
Carbon Steel
Load Capacity
600-800 lb
Description
Wire Shelving Starter Kit, 60''W x 21''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.