
WIRE 4 SHELF STARTER KIT GRAY 74in
Mfr # WR74-1454GY
Zoro # G916528930
product price: $375.99
/eaKey Features
Load Capacity
600-800 lb
Number of Shelves
4
Overall Width
14 in
Color
Epoxy Coated, Gray
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1454GY
Zoro #
G916528930
UPC #
651588101766
Country of Origin
China
Dimensions
Overall Width
14 in
Overall Height
74 in
Length
54 in
Details
Load Capacity
600-800 lb
Number of Shelves
4
Color
Epoxy Coated, Gray
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Wire Shelving Starter Kit, 54''W x 14''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.