
WIRE 4 SHELF STARTER KIT PROFORM 63in
Mfr # WR63-2160P
Zoro # G216529026
product price: $513.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Overall Height
63 in
Overall Width
21 in
Length
60 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR63-2160P
Zoro #
G216529026
UPC #
651588219454
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
21 in
Length
60 in
Details
Number of Shelves
4
Item
Shelving Unit Wire
Color
Epoxy Coated, Green
Load Capacity
600-800 lb
Material
Carbon Steel
Description
Wire Shelving Starter Kit, 60''W x 21''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.