
WIRE 4 SHELF STARTER KIT PROFORM 63in
Mfr # WR63-3036P
Zoro # G316530960
product price: $474.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Length
36 in
Number of Shelves
5
Overall Height
63 in
Load Capacity
600-800 lb
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR63-3036P
Zoro #
G316530960
UPC #
651588219713
Country of Origin
China
Dimensions
Length
36 in
Overall Height
63 in
Overall Width
30 in
Details
Item
Shelving Unit Wire
Number of Shelves
5
Load Capacity
600-800 lb
Color
Epoxy Coated, Green
Material
Carbon Steel
Description
Wire Shelving Starter Kit, 36''W x 30''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.