Zoro Homepage

WIRE 4 SHELF STARTER KIT STAINLESS 54in

  • Mfr # WR54-3042S

  • Zoro # G216529309


product price: $1,247.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Load Capacity
600-800 lb
Overall Height
54 in
Number of Shelves
4
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-3042S
Zoro #
G216529309
UPC #
651588240076
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Width
30 in
Length
42 in

Details

Material
Stainless Steel
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Number of Shelves
4
Color
Stainless

Description

Wire Shelving Starter Kit, 42''W x 30''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.