
WIRE 4 SHELF STARTER KIT STAINLESS 63in
Mfr # WR63-3048S
Zoro # G816526999
product price: $1,378.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Load Capacity
600-800 lb
Overall Height
63 in
Overall Width
30 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR63-3048S
Zoro #
G816526999
UPC #
651588240816
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
30 in
Length
48 in
Details
Material
Stainless Steel
Load Capacity
600-800 lb
Color
Stainless
Item
Shelving Unit Wire
Number of Shelves
5
Description
Wire Shelving Starter Kit, 48''W x 30''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.