WIRE 4 SHELF STARTER KIT STAINLESS 63in
- Mfr # WR63-3660S
- Zoro # G316527144
product price:Â
$
1,782.99
/ea
Key Features
Material
Stainless Steel
Number of Shelves
5
Color
Stainless
Load Capacity
600-800 lb
Overall Height
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR63-3660S
- Zoro #
- G316527144
- UPC #
- 651588240915
- Country of Origin
- China
- Item
- Shelving Unit Wire
- Material
- Stainless Steel
- Number of Shelves
- 5
- Color
- Stainless
- Load Capacity
- 600-800 lb
Dimensions
- Overall Height
- 63 in
- Overall Width
- 36 in
- Length
- 60 in
Description
Wire Shelving Starter Kit, 60''W x 36''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.