
WIRE 4 SHELF STARTER KIT STAINLESS 74in
Mfr # WR74-2148S
Zoro # G616527714
product price: $906.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Number of Shelves
4
Color
Stainless
Overall Width
21 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR74-2148S
Zoro #
G616527714
UPC #
651588241332
Country of Origin
China
Dimensions
Overall Width
21 in
Overall Height
74 in
Length
48 in
Details
Load Capacity
600-800 lb
Number of Shelves
4
Color
Stainless
Item
Shelving Unit Wire
Material
Stainless Steel
Description
Wire Shelving Starter Kit, 48''W x 21''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.