
WIRE 4 SHELF STARTER KIT STAINLESS 86in
Mfr # WR86-1842S
Zoro # G816528566
product price: $798.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Overall Height
86 in
Overall Width
18 in
Length
42 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR86-1842S
Zoro #
G816528566
UPC #
651588241936
Country of Origin
China
Dimensions
Overall Height
86 in
Overall Width
18 in
Length
42 in
Details
Number of Shelves
4
Item
Shelving Unit Wire
Color
Stainless
Load Capacity
600-800 lb
Material
Stainless Steel
Description
Wire Shelving Starter Kit, 42''W x 18''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.