Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 4 SHELF STARTER KIT STAINLESS 86in

  • Mfr # WR86-3672S

  • Zoro # G416528171


product price: $2,107.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
600-800 lb
Color
Stainless
Number of Shelves
4
Material
Stainless Steel
Overall Height
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-3672S
Zoro #
G416528171
UPC #
651588242377
Country of Origin
China

Dimensions

Overall Height
86 in
Overall Width
36 in
Length
72 in

Details

Load Capacity
600-800 lb
Color
Stainless
Number of Shelves
4
Material
Stainless Steel
Item
Shelving Unit Wire

Description

Wire Shelving Starter Kit, 72''W x 36''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.