Zoro Homepage

WIRE 5 SHELF ADD ON KIT BLACK 54in

  • Mfr # AD54-3648BK-5

  • Zoro # G516528651


product price: $774.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Black
Overall Width
36 in
Overall Height
54 in
Length
48 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD54-3648BK-5
Zoro #
G516528651
UPC #
651588145722
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
54 in
Length
48 in

Details

Color
Epoxy Coated, Black
Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
5
Load Capacity
600-800 lb

Description

Wire Shelving Add-On Kit, 48''W x 36''D x 54''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, black epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.