
WIRE 5 SHELF ADD ON KIT BLACK 86in
Mfr # AD86-3636BK-5
Zoro # G116527085
product price: $630.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Length
36 in
Load Capacity
600-800 lb
Overall Width
36 in
Color
Epoxy Coated, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD86-3636BK-5
Zoro #
G116527085
UPC #
651588146125
Country of Origin
China
Dimensions
Length
36 in
Overall Width
36 in
Overall Height
86 in
Details
Material
Carbon Steel
Load Capacity
600-800 lb
Color
Epoxy Coated, Black
Number of Shelves
5
Item
Shelving Unit Wire
Description
Wire Shelving Add-On Kit, 36''W x 36''D x 86''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, black epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.