Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 5 SHELF ADD-ON KIT GRAY 54in

  • Mfr # AD54-1836GY-5

  • Zoro # G216530008


product price: $359.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Color
Epoxy coated, Gray
Length
36 in
Material
Carbon Steel
Load Capacity
600-800 lb
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD54-1836GY-5
Zoro #
G216530008
UPC #
651588109069
Country of Origin
China

Dimensions

Length
36 in
Overall Height
54 in
Overall Width
18 in

Details

Color
Epoxy coated, Gray
Item
Shelving Unit Wire
Material
Carbon Steel
Load Capacity
600-800 lb
Number of Shelves
5

Description

Wire Shelving Add-On Kit, 36''W x 18''D x 54''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, gray epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.