
WIRE 5 SHELF ADD-ON KIT PROFORM GREEN 63in
Mfr # AD63-1454P-5
Zoro # G316530854
product price: $408.99
/eaKey Features
Load Capacity
600-800 lb
Color
Epoxy Coated, Green
Length
54 in
Number of Shelves
5
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD63-1454P-5
Zoro #
G316530854
UPC #
651588122006
Country of Origin
China
Dimensions
Length
54 in
Overall Width
14 in
Overall Height
63 in
Details
Load Capacity
600-800 lb
Color
Epoxy Coated, Green
Number of Shelves
5
Item
Shelving Unit Wire
Material
Carbon Steel
Description
Wire Shelving Add-On Kit, 54''W x 14''D x 63''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.