
WIRE 5 SHELF ADD-ON KIT STAINLESS 86in
Mfr # AD86-3060S-5
Zoro # G216530961
product price: $2,611.99
/eaKey Features
Color
Stainless
Overall Height
86 in
Overall Width
30 in
Number of Shelves
5
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD86-3060S-5
Zoro #
G216530961
UPC #
651588252192
Country of Origin
China
Dimensions
Overall Height
86 in
Overall Width
30 in
Length
60 in
Details
Color
Stainless
Number of Shelves
5
Item
Shelving Unit Wire
Material
Stainless Steel
Load Capacity
600-800 lb
Description
Wire Shelving Add-On Kit, 60''W x 30''D x 86''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.