
WIRE 5 SHELF MOBILE CART 63in
Mfr # M1860C46-5
Zoro # G416542344
product price: $582.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Color
Chrome
Overall Length
60 in
Load Capacity
1,200 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1860C46-5
Zoro #
G416542344
UPC #
651588216774
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Length
60 in
Overall Height
69 in
Details
Color
Chrome
Load Capacity
1,200 lb
Item
Cart Stem Caster
Material
Carbon Steel
Number of Shelves
5
Description
Mobile Cart, 60''W x 18''D x 69''H, includes: 5 wire shelves, 4 63''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.