Zoro Homepage

WIRE 5 SHELF MOBILE CART 74in

  • Mfr # M2448C47-5

  • Zoro # G616542113


product price: $567.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Chrome
Overall Width
24 in
Number of Shelves
5
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2448C47-5
Zoro #
G616542113
UPC #
651588216934
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
48 in
Overall Height
80 in

Details

Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
5
Item
Cart Stem Caster
Material
Carbon Steel

Description

Mobile Cart, 48''W x 24''D x 80''H, includes: 5 wire shelves, 4 74''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.