
WIRE 5 SHELF STARTER KIT BLACK 63in
Mfr # WR63-3636BK-5
Zoro # G416527259
product price: $636.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Number of Shelves
4
Color
Epoxy Coated, Black
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR63-3636BK-5
Zoro #
G416527259
UPC #
651588144725
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Height
63 in
Length
36 in
Details
Load Capacity
600-800 lb
Number of Shelves
4
Color
Epoxy Coated, Black
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Wire Shelving Starter Kit, 36''W x 36''D x 63''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, black epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.