
WIRE 5 SHELF STARTER KIT CHROME 54in
Mfr # WR54-3636C-5
Zoro # G516530241
product price: $544.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Material
Carbon Steel
Load Capacity
600-800 lb
Length
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR54-3636C-5
Zoro #
G516530241
UPC #
651588230138
Country of Origin
China
Dimensions
Length
36 in
Overall Width
36 in
Overall Height
54 in
Details
Number of Shelves
5
Material
Carbon Steel
Load Capacity
600-800 lb
Color
Chrome
Item
Shelving Unit Wire
Description
Wire Shelving Starter Kit, 36''W x 36''D x 54''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.