
WIRE 5 SHELF STARTER KIT CHROME 63in
Mfr # WR63-1236C-5
Zoro # G016530550
product price: $232.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Overall Height
63 in
Material
Carbon Steel
Overall Width
12 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR63-1236C-5
Zoro #
G016530550
UPC #
651588230213
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
12 in
Length
36 in
Details
Load Capacity
600-800 lb
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome
Number of Shelves
5
Description
Wire Shelving Starter Kit, 36''W x 12''D x 63''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.