Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 5 SHELF STARTER KIT CHROME 63in

  • Mfr # WR63-1436C-5

  • Zoro # G516527227


product price: $391.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Overall Height
63 in
Load Capacity
600-800 lb
Material
Carbon Steel
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR63-1436C-5
Zoro #
G516527227
UPC #
651588230350
Country of Origin
China

Dimensions

Overall Height
63 in
Length
36 in
Overall Width
14 in

Details

Number of Shelves
5
Load Capacity
600-800 lb
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome

Description

Wire Shelving Starter Kit, 36''W x 14''D x 63''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.