
WIRE 5 SHELF STARTER KIT CHROME 74in
Mfr # WR74-1872C-5
Zoro # G516527289
product price: $503.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
74 in
Overall Width
18 in
Number of Shelves
5
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR74-1872C-5
Zoro #
G516527289
UPC #
651588231531
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Width
18 in
Length
72 in
Details
Number of Shelves
5
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Description
Wire Shelving Starter Kit, 72''W x 18''D x 74''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.