
WIRE 5 SHELF STARTER KIT CHROME 74in
Mfr # WR74-2154C-5
Zoro # G216527527
product price: $501.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
21 in
Load Capacity
600-800 lb
Overall Height
74 in
Length
54 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-2154C-5
Zoro #
G216527527
UPC #
651588231654
Country of Origin
China
Dimensions
Overall Width
21 in
Overall Height
74 in
Length
54 in
Details
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Color
Chrome
Material
Carbon Steel
Number of Shelves
5
Description
Wire Shelving Starter Kit, 54''W x 21''D x 74''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.