
WIRE 5 SHELF STARTER KIT CHROME 74in
Mfr # WR74-3060C-5
Zoro # G516530012
product price: $940.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Number of Shelves
5
Color
Chrome
Overall Width
30 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-3060C-5
Zoro #
G516530012
UPC #
651588231937
Country of Origin
China
Dimensions
Overall Width
30 in
Overall Height
74 in
Length
60 in
Details
Load Capacity
600-800 lb
Number of Shelves
5
Color
Chrome
Item
Shelving Unit Wire
Material
Carbon Steel
Description
Wire Shelving Starter Kit, 60''W x 30''D x 74''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.