
WIRE 5 SHELF STARTER KIT GRAY 54in
Mfr # WR54-2448GY-5
Zoro # G516528835
product price: $441.99
/eaKey Features
Load Capacity
600-800 lb
Number of Shelves
5
Color
Epoxy Coated, Gray
Overall Width
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR54-2448GY-5
Zoro #
G516528835
UPC #
651588103661
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Height
54 in
Length
48 in
Details
Load Capacity
600-800 lb
Number of Shelves
5
Color
Epoxy Coated, Gray
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Wire Shelving Starter Kit, 48''W x 24''D x 54''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.