
WIRE 5 SHELF STARTER KIT GRAY 74in
Mfr # WR74-1242GY-5
Zoro # G316527748
product price: $320.99
/eaKey Features
Color
Epoxy Coated, Gray
Length
42 in
Number of Shelves
5
Overall Width
12 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1242GY-5
Zoro #
G316527748
UPC #
651588160060
Country of Origin
China
Dimensions
Length
42 in
Overall Width
12 in
Overall Height
74 in
Details
Color
Epoxy Coated, Gray
Number of Shelves
5
Material
Carbon Steel
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Description
Wire Shelving Starter Kit, 42''W x 12''D x 74''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.