
WIRE 5 SHELF STARTER KIT GRAY 74in
Mfr # WR74-1872GY-5
Zoro # G616527318
product price: $622.99
/eaKey Features
Material
Carbon Steel
Overall Width
18 in
Length
72 in
Overall Height
74 in
Color
Epoxy Coated, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1872GY-5
Zoro #
G616527318
UPC #
651588104842
Country of Origin
China
Dimensions
Overall Width
18 in
Length
72 in
Overall Height
74 in
Details
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Epoxy Coated, Gray
Number of Shelves
5
Load Capacity
600-800 lb
Description
Wire Shelving Starter Kit, 72''W x 18''D x 74''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.